-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Repair Kit |
|---|---|
| Accessory Type | Buna N |
| Air Intake Connection Type | Not Applicable |
| Air Intake Pressure (maximum) | Not Applicable |
| Compatible Connection Media Type | Air |
| Compatible With Grainger Part No. | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
| Compatible With Manufacturer Model Number | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
| Compatible With Mfr. Model No. | 3HJV9, 3HJW2, 3HJW2A, 6PY35, 6PY36, 6PY40, 6PY41 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Not Applicable |
| Compatible With Series Family | Not Applicable |
|---|---|
| Diaphragm Material | Not Applicable |
| Fits Brand | Not Applicable |
| Includes | Cushions, Packing, Seal Rings, Springs, V-Packing |
| Manufacturers Warranty Length | 1 yr. |
| Number Of Gaskets | 1 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Shaft Dia. | 0.688" |
| Warranty | 1 yr. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 20.32 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)