-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Repair Kit |
|---|---|
| Accessory Type | Buna N |
| Air Intake Connection Type | Not Applicable |
| Air Intake Pressure (maximum) | Not Applicable |
| Compatible Connection Media Type | Air |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Not Applicable |
| Compatible With Series Family | Not Applicable |
| Diaphragm Material | Not Applicable |
| Fits Brand | Not Applicable |
| For Use With | 22A595, 22A596, 22A601 |
|---|---|
| For Use With Grainger Item Number | 22A595, 22A596, 22A601 |
| For Use With Mfr. Model Number | 22A595, 22A596, 22A601 |
| Includes | Cushions, Packing, Pilot Valve Assembly, Springs, V Packing |
| Manufacturers Warranty Length | 1 yr. |
| Number Of Gaskets | 1 |
| Product Type | Air End Repair Kit |
| Section Description | Air |
| Shaft Dia. | 1" |
| Warranty | 1 yr. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 20.32 |
| HS Code | 8484900000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)