-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Amps | 12/6A |
| Amps Ac | 12/6A |
| Band Saw Operation | Manual |
| Band Saw Type | Horizontal |
| Blade Dia. | 11 1/4" |
| Blade Length | 93" |
| Blade Thickness | 0.035" |
| Blade Wheels Dia. | 11.25" |
| Blade Wheels Diameter | 11 1/4" |
| Blade Width | 3/4" |
| Cutting Angle | 45° |
| Cutting Capacity Rectangle | 7" x 12" |
| Cutting Capacity Round | 7" |
| Cutting Capacity Square | 7" |
| Features | 2.25 Gal. Coolant Tank, 4 x 5 In Plastic Casters For Easy Portability, Adjustable Blade Guides, Adjustable Flood Coolant System, Cast Iron Saw Head And Table, Chip Brush, Heavy Duty Steel Base, Rapid Acting Vise, Worm And Pinion Oil Bath Drive Train |
| Hp | 1 hp |
| Hz | 60 Hz |
| Includes | Flood Coolant System, Hydraulic Feed System, 5" Plastic Container, Blade |
| Material | Metal |
|---|---|
| Material Application | Metal |
| Max. Blade Length | 93" |
| Max. Blade Width | 3/4" |
| Max. Thickness Of Cut | 7" |
| Min. Blade Length | 93" |
| Min. Blade Width | 3/4" |
| Miter Angle Range | 45° |
| Miter Capacity | 45° |
| Number Of Speed Settings | 4 |
| Operation Type | Manual |
| Overall Depth | 18" |
| Overall Height | 41" |
| Overall Width | 48" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 7" x 12" |
| Round Cutting Capacity - Horizontal | 7" |
| Sfpm Range | 86 SFPM to 260 SFPM |
| Voltage | 120/240V AC |
Dayton 21C004 horizontal band saw is ideal for its manual cutting precision in metalworking and fabrication applications. This horizontal band saw machine is suitable for making horizontal cuts in cast iron, bronze, aluminium, tool steel and plastic workpieces, offering efficiency & accuracy.
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 45.72 |
| HS Code | 8465910064 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 164.7 |
Dayton 21C004 horizontal band saw is used in metalworking, machine & fabrication shops for speedy and high quality cutting of cast iron, bronze, aluminium, tool steel and plastic workpieces.
Dayton horizontal band saws utilise a thin metal ribbon like loop with hardened teeth, moving in a horizontal plane to cut metallic objects. The moving blade sweeps an arc through a fixed cutting plane to produce repeatable, fixed angle cuts. Only straight cuts at a fixed angle can be made using horizontal band saws.
With the feed rate set to zero, disengage the emergency stop (twist the knob counterclockwise until it pops out). Press the feed button and turn the speed knob to lower the bandsaw head. Keeping an eye on the rate of descent, lower the blade until it is just above the workpiece.
Horizontal band saws can cut the hardest metals but vertical band saws can only be used to cut pliable, soft metals. Horizontal saws use a lot of power to cut hard metals while vertical saws use less power.
Band saws are power tools that have a looped metal cutting blade tensioned over 2 pulleys. The top pulley retains and guides the blade, while the lower pulley varies the speed. Blades with higher TPI provide smoother cut edges whereas blades with lower TPI make light work of cutting through thicker metal stock.
You should be able to sharpen your blade 2 to 3 times before you need to change your blade completely. If you're looking to sharpen your band saw blade, you can either manually sharpen the blade yourself or use a mechanical sharpening machine.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)