-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horizontal Band Saw |
|---|---|
| Amps Ac | 14/7A |
| Band Saw Operation | Manual |
| Band Saw Type | Horizontal |
| Blade Dia. | 11 1/2" |
| Blade Thickness | 0.032" |
| Blade Wheels Dia. | 11.5" |
| Current | 14/7A |
| Cutting Angle | 45° |
| Cutting Capacity Rectangle | 7" x 8" |
| Cutting Capacity Round | 7" |
| Cutting Capacity Square | 7" |
| Features | 2.5 Gallon Capacity, Auto Shut Off At End Of Cut, Coolant Pump Single Phase With Hose, Direct Drive Gear Box, Heavy Duty Casters, Hydraulic Feed Control, Nozzle And Flow Control Valve, Quick Action Vise |
| Hp | 1 hp |
| Hz | 60 Hz |
| Material | Metal |
| Material Application | Metal |
| Max. Blade Length | 93" |
| Max. Blade Width | 3/4" |
|---|---|
| Max. Thickness Of Cut | 7" |
| Min. Blade Width | 3/4" |
| Miter Angle Range | 45° |
| Miter Capacity | 45° |
| Number Of Speed Settings | 3 |
| Operation Type | Manual |
| Overall Depth | 18" |
| Overall Height | 41" |
| Overall Width | 48" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 7" x 8" |
| Round Cutting Capacity | 7" |
| Round Cutting Capacity - Horizontal | 7" |
| Sfpm Range | 150 SFPM, 210 SFPM, 255 SFPM |
| Speed | 125 SFPM, 215 SFPM, 270 SFPM |
| Type | Horizontal |
| Voltage | 120/240V AC |
Dayton horizontal band saw is utilised for precision cutting of materials, such as metal, plastic and wood into desired shapes and sizes. This saw is suitable for metalworking shops, fabrication and manufacturing units. The wet feature indicates it uses a coolant / lubrication system to enhance cutting efficiency and blade longevity. This band saw has a 2.5-gallon capacity for coolant and has an auto shut-off mechanism at the end of each cut. This machine includes a single-phase coolant pump with a hose. It utilises a direct drive gearbox for power transmission. This saw has heavy-duty casters for easy mobility and features hydraulic feed control for precise cutting. It comes with a nozzle and flow control valve for effective coolant distribution.
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 45.72 |
| HS Code | 8465910064 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 155.25 |
This band saw is equipped with a 1 HP motor that can operate at either 115V / 230V.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)