-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type I Safety Can |
|---|---|
| Can Style | Type I |
| Can Type | Type I |
| Cap Features | Self Closing |
| Capacity | 2 gal. |
| Color | Green |
| Exterior Dimensions | 11 1/4" x 9 1/2" |
| Faucet Type | Top Mounted |
| Finish | Galvanized |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Oil |
|---|---|
| Handle Type | Fixed |
| Height | 9 1/2" |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Material Thickness | 24 ga. |
| Outside Dia. | 11 1/4" |
| Product Type | Type I Safety Can |
| Spout Type | Without Spout |
| Standards | Carb, Fm, Nfpa, Osha, Ul, Ulc |
| Used For | Oil |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 28.58 |
| HS Code | 7310290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0295 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)