-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 1.938" |
| Bore Diameter | 1 15/16" |
| Bore Thread Size | Not Applicable |
| Bore Type | Round |
| Cap Screw Thread Size | 1/2"-13 |
| Center To Lever Top | Not Applicable |
| Clearance Dia. | 3" |
| Collar Construction | 1-Piece |
| Collar Material | Stainless Steel |
| Collar Material Grade | Grade 304 |
| Collar Outside Diameter | 3" |
| Collar Style | Set Screw |
| Collar Width | 7/8" |
| Dimension Type | Standard |
| For Shaft Dia. | 1 15/16" |
| For Shaft Diameter | 1 15/16" |
|---|---|
| Included Screws | (1) Set Screw |
| Inside Dia. | 1.938" |
| Inside Height To Flat | Not Applicable |
| Keyway Depth | Not Applicable |
| Keyway Width | Not Applicable |
| Material | Stainless Steel |
| Number Of Pieces | 1 |
| Outside Dia. | 3" |
| Screw Thread Size | 1/2"-13 |
| Shaft Locking Type | Set Screw |
| System Of Measurement | Inch |
| Thread Direction | Not Applicable |
| Type | Set Screw |
| Width | 7/8" |
| Standards | REACH COMPLIANT, ROHS2 COMPLIANT |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.11 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)