-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 7/8" |
| Bore Thread Size | Not Applicable |
| Bore Type | Round |
| Center To Lever Top | Not Applicable |
| Clearance Dia. | 1 1/2" |
| Clearance Diameter | 1.5" |
| Collar Construction | 1-Piece |
| Collar Material | Carbon Steel |
| Collar Material Finish | Zinc Plated |
| Collar Material Grade | 1045 |
| Collar Outside Diameter | 1 1/2" |
| Collar Style | Set Screw |
| Collar Width | 9/16" |
| Finish | Zinc Plated |
| For Shaft Dia. | 7/8" |
| For Shaft Diameter | 7/8" |
| Included Screws | (1) Set Screw |
|---|---|
| Inside Dia. | 7/8" |
| Inside Height To Flat | Not Applicable |
| Keyway Depth | Not Applicable |
| Keyway Width | Not Applicable |
| Material | Steel |
| Number Of Pieces | 1 |
| Outside Dia. | 1 1/2" |
| Screw Material | Alloy Steel |
| Screw Thread Size | 5/16"-18 |
| Set Screw Thread Size | 5/16"-18 |
| Shaft Locking Type | Set Screw |
| System Of Measurement | Imperial |
| Thread Direction | Not Applicable |
| Type | Set Screw |
| Width | 9/16" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 10.41 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.9875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)