-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 3/4" |
| Bore Thread Size | Not Applicable |
| Bore Tolerance | +0.0005" to +0.003" |
| Bore Type | Round |
| Bore Width | Not Applicable |
| Center To Lever Top | Not Applicable |
| Collar Construction | 1-Piece |
| Collar Material | Plastic |
| Collar Material Finish | Plain |
| Collar Material Grade | Grade Acetal |
| Collar Outside Diameter | 1 1/4" |
| Collar Style | Set Screw |
| Collar Width | 9/16" |
| Distance Across Flats | Not Applicable |
| Flat To Bore | Not Applicable |
| For Environment | Washdown |
| For Shaft Dia. | 3/4" |
| For Shaft Diameter | 3/4" |
| Handle Color | Not Applicable |
| Handle Material | Not Applicable |
| Handle Material Finish | Not Applicable |
| Included Screws | (1) Set Screw |
| Inside Dia. | 3/4" |
| Inside Height To Flat | Not Applicable |
| Keyway Depth | Not Applicable |
| Keyway Width | Not Applicable |
|---|---|
| Lever Height | Not Applicable |
| Lever Length | Not Applicable |
| Lever Part Number | Not Applicable |
| Material | Plastic |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -20°F |
| Mount Hole Thread Size | Not Applicable |
| Number Of Pieces | 1 |
| Outside Dia. | 1 1/4" |
| Resistance Properties | Corrosion Resistant |
| Screw Length | 1/4" |
| Screw Location From Center | Not Applicable |
| Screw Material | Stainless Steel |
| Screw Material Grade | Grade 304 |
| Screw Seating Torque | 170 lbs.-in. |
| Screw Thread Size | 5/16"-18 |
| Shaft Locking Type | Set Screw |
| System Of Measurement | Inch |
| Thread Direction | Not Applicable |
| Type | Set Screw |
| Width | 9/16" |
| Width Tolerance | -0.005" to +0.005" |
| Withstand Temp. | 185°F |
| Standards | DFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT, USDA APPROVED |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 3.3 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)