-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Amps | 0.2A |
| Application | Washdown |
| Bearing Type | Heavy Duty Needle On Case, Ball On Motor |
| Brake Type | None |
| Capacitor Required | Yes |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Amps | 0.2A |
| Gear Material | Steel, Heat Treated Powdered Metal |
| Gear Ratio | 702:1 |
| Gear Type | Helical, Spur |
| Gears | 1St Stage Steel, Helical, Subsequent Stages Steel Or Heat Treated Powdered Metal Spur |
| Housing Material | Rolled Steel |
| Includes Capacitor | Capacitor Included |
| Input Horsepower | 0.013 hp |
| Input Hp | 13/1000 hp |
| Inverter Rated | No |
| Length Less Shaft | 7.88" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 100 lbs.-in. |
| Motor Enclosure | Open Air Over |
| Motor Thermal Protection | None |
|---|---|
| Motor Type | Permanent Split Capacitor |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 2.3 RPM |
| No. Of Output Shafts | 1 |
| Operating Voltage | 230V AC |
| Output Shaft Diameter | 1/2" |
| Output Shaft Length | 1" |
| Overall Height | 5.38" |
| Overall Width | 3.63" |
| Overhung Load | 90 lbs. |
| Overhung Load Capacity | 90 lbs.-ft. |
| Phase | 1 |
| Rotation | CW/CCW |
| Rpm Range | 0-15 RPM |
| Seal Type | Spring Loaded Lip Type on Input, Output Shaft |
| Seals | Spring Loaded Lip Type On Input And Output Shaft |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Type | Permanent Split Capacitor |
| Standards | C-UL RECOGNIZED, CE CERTIFIED, UL RECOGNIZED |
Dayton 1L525 AC gearmotor utilises AC power to operate high-power equipment, such as conveyor toasters, pumps, X-ray machines, water softeners, amusement devices, valve actuators, displays, security systems and food equipment.
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 13.97 |
| HS Code | 8501104020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Dayton gearmotors have an open enclosure to permit passage of external air over and around the motor windings to dissipate heat during high-torque operations.
The gears are made from steel or heat-treated powdered metal to offer rigidity, strength and durability. These gears have teeth that mesh together to transmit rotary motion from one shaft to another.
A permanent split capacitor or PSC is permanently connected to single-phase motors to produce high starting torque. It is mainly used in HVAC appliances.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)