-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | AC Gearmotor |
|---|---|
| Bearings | Heavy Duty Needle on Case, Ball on Motor |
| Brake | Adaptable to 5X400 |
| Capacitor Required | Included |
| Enclosure | Open |
| Full Load Amps | 0.2 |
| Gear Material | Steel or Heat Treated Powdered Metal |
| Gear Ratio | 362:1 |
| Gear Type | Helical First Stage/Spur |
| Gears | 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur |
| Hz | 50/60 |
| Input Hp | 1/80 |
| Length Less Shaft | 7.875" |
| Lubrication | Permanent Heavy Duty Gear Oil |
| Max. Ambient Temp. | 40 Degrees C |
|---|---|
| Max. Torque | 100 in.-lb. |
| Motor Type | Permanent Split Capacitor |
| Mounting | All Position |
| Nameplate Rpm | 4.5 |
| Overhung Load | 90 lb. |
| Phase | 1 |
| Rotation | Reversible |
| Rpm Range | 0 to 15 |
| Seals | Spring Loaded Lip Type on Input and Output Shaft |
| Shaft Orientation | Parallel |
| Thermal Protection | None |
| Voltage | 230 VAC |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 14.22 |
| HS Code | 8501106020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)