-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Day Label |
|---|---|
| Bpi Certified | No |
| Color | Orange |
| Compostable | Not Compostable |
| Day | Saturday |
| Display Qty | 500 |
| For Use With | 2" 7 Slot Plastic Dispenser It111081 Or 2" 7 Slot Metal Dispenser It110803 |
| Fsc Certified | No |
| Height | 2" |
| Label Color | Orange |
| Label Language | English, French, Spanish |
| Label Shape | Square |
| Label Style | Removable |
| Label Type | Day Of The Week Labels, Shelf Life Labels |
| Language | English, French, Spanish |
| Legend | Emp, Item, Prep Date, Saturday, Shelf Life, Time, Use By |
| Material | Paper |
|---|---|
| Maximum Temperature | 160°F |
| Minimum Temperature | -40°F |
| Number Of Labels | 500 |
| Product Series | MoveMark Series |
| Product Type | Day Of The Week Label |
| Recyclable | No |
| Series | Movemark Series |
| Sfi Certified | No |
| Shape | Square |
| Standards | Fda Approved |
| Temp. Range | +45°F to +95°F |
| Temperature Range | -40°F to +160°F |
| Usda Certified Bio-based Products | No |
| Water Resistant | No |
| Width | 2" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)