DAYMARK 1122125 Day Label Friday 3 Inch Width, 500PK

Item: AE8ZXL
Model: 1122125
Cross Ref: 6GUR5
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.44
10% off
$14.80 /pkg. of 500 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Water Resistant (No)

Shipping Information

Height (cm) 5.84
Length (cm) 7.62
Width (cm) 7.62
HS Code 4821104000
Country Of Origin US
Weight (kg) 0.225

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site