-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Day Label |
|---|---|
| Bpi Certified | No |
| Color | Red |
| Compostable | Not Compostable |
| Day | Wednesday |
| Display Qty | 500 |
| For Use With | 2" 7 Slot Plastic Dispenser It111081 Or 2" 7 Slot Metal Dispenser It110803 |
| Fsc Certified | No |
| Height | 2" |
| Label Color | Red |
| Label Language | English, French, Spanish |
| Label Shape | Square |
| Label Style | Removable |
| Label Type | Day Of The Week Labels, Shelf Life Labels |
| Language | English, French, Spanish |
| Legend | Emp, Item, Prep Date, Shelf Life, Time, Use By, Wednesday |
| Material | Paper |
|---|---|
| Maximum Temperature | 160°F |
| Minimum Temperature | -40°F |
| Number Of Labels | 500 |
| Product Series | MoveMark Series |
| Product Type | Day Of The Week Label |
| Recyclable | No |
| Series | Movemark Series |
| Sfi Certified | No |
| Shape | Square |
| Standards | Fda Approved |
| Temp. Range | +45°F to +95°F |
| Temperature Range | -40°F to +160°F |
| Usda Certified Bio-based Products | No |
| Water Resistant | No |
| Width | 2" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 4821104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)