-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Ac Input Voltage | 120/240V AC |
| Accepts Tach Feedback | Yes |
| Current/torque Limit | Adjustable |
| Dc Speed Control | SCR |
| Depth | 1.63" |
| Dynamic Braking | No |
| Enclosure | Chassis |
| Enclosure Type | Open |
| External Switches | None |
| Follower Circuit | No |
| Height | 7" |
| Higher Voltage Motor Output Power | 1/4 hp to 2 hp |
| Hp @ Higher Voltage | 1/4 hp to 2 hp |
| Hp @ Lower Voltage | 1/8 hp to 1 hp |
| Input Voltage | 120/240V AC |
| Ir Compensation | Adjustable |
| Length | 7" |
| Linear Acceleration | 0.5 sec. to 8 sec. |
| Lower Voltage Motor Output Power | 1/8 hp to 1 hp |
|---|---|
| Max. Amps | 10A |
| Max. Linear Acceleration | 8 sec. |
| Min. Linear Acceleration | 0.5 sec. |
| Mounting Type | Chassis |
| Operating Temp. | -10°C to +45°C |
| Output Voltage | 90/180V DC |
| Overall Depth | 1.63" |
| Overall Height | 7" |
| Overall Width | 5.53" |
| Product Type | Dc Speed Control |
| Rotation | Reversible |
| Series | Series 253 |
| Shunt Wound Voltage | 100/200V AC |
| Speed Control | SCR |
| Speed Range | 50:1 |
| Speed Regulation | +/-0.5% With Tach Feedback, +/-1% With Armature Voltage Feedback |
| Width | 5.53" |
| standard | CULUS LISTED, ROHS |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 16.51 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)