-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Enclosure Rating | NEMA 4 |
| Hp @ Higher Voltage | 1/25 hp to 1/4 hp |
| Hp @ Lower Voltage | 1/50 hp to 1/8 hp |
| Input Voltage | 120/240V AC |
| Ir Compensation | Adjustable |
| Length | 7 1/4" |
| Linear Acceleration | Adjustable |
| Max. Amps | 1.2A |
| Mounting Type | Board |
| Operating Temp. | -10°C to +45°C |
|---|---|
| Output Voltage | 90/180V DC |
| Overall Depth | 2 3/4" |
| Overall Width | 5.53" |
| Product Type | DC Speed Control |
| Rotation | Single |
| Speed Control | SCR |
| Speed Range | 50:1 |
| Speed Regulation | +/-1% Of Base Speed |
| Weight (kg) | 0.9045 |
|---|


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)