-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kitchen and Bath Sealant |
|---|---|
| Adhesive Type | Sealant |
| Application | Kitchen And Bath |
| Application Time | 15 min. |
| Base | Silicone |
| Base Material | Silicone |
| Color | White |
| Container | Cartridge |
| Container Size | 10.1 fl. oz. |
| Container Type | Cartridge |
| Environment | Indoor |
| Flash Point | Less Than 200°F |
| For Use On | Ceramic, Fiberglass, Metal, Plastic, Wood |
| For Use On Surface Material | Ceramic, Drywall, Fiberglass, Glass, Marble, Metal, Plaster, Plastic, Porcelain, Rubber, Vinyl, Wood |
| Full Cure Time | 1 Days |
| Maximum Application Temperature | 120°F |
|---|---|
| Maximum Operating Temperature | 400°F |
| Minimum Application Temperature | -35°F |
| Minimum Operating Temperature | -40°F |
| Performance Temp. Range | -40°F to +300°F |
| Resistance Properties | Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof |
| Sealant Base | Silicone |
| Sealant Properties | Flexible, Low Odor |
| Series | KITCHEN Series, BATH Series, PLUMBING Series |
| Specific Gravity | 1.32 |
| Voc Content Weight | 31 g/L |
| Voc Content Weight Percentage | 3% |
| Working Time | 5 min. |
| Standards | NSF/ANSI 51 |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.3555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)