-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sealant |
|---|---|
| Application | Food Processing |
| Application Time | 10 min. |
| Base | Silicone |
| Base Material | Silicone |
| Color | Stainless Steel |
| Container Size | 10 oz. |
| Container Type | Cartridge |
| Environment | Indoor |
| Flash Point | Greater Than 212°F |
| For Use On Surface Material | Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Wood |
| Full Cure Time | 24 hrs. |
| Material | Stainless Steel |
| Maximum Application Temperature | 140°F |
| Maximum Operating Temperature | 400°F |
|---|---|
| Minimum Application Temperature | -35°F |
| Minimum Operating Temperature | -40°F |
| Performance Temp. Range | -40°F to +400°F |
| Resistance Properties | Waterproof |
| Sealant Base | Silicone |
| Sealant Properties | Flexible, Food Grade |
| Series | Commercial Kitchen |
| Size | 9.8 oz. |
| Specific Gravity | 1.01 |
| Voc Content Weight | 31 g/L |
| Voc Content Weight Percentage | 3.1% |
| Working Time | 5 min. |
| Standards | FDA 21 CFR 177.2600, NSF/ANSI 51 |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 3910000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.342 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)