-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Battery Voltage | DC |
| Brake Type | Floor Lock |
| Caster Dia. | 5" |
| Caster Material | Phenolic |
| Charger Type | On-Board |
| Elevation Per Stroke | 2" |
| Fluid Type | 8W32 |
| Frame Material | Steel |
| Handle Height | 37 1/2" |
| Handle Type | Raised |
| Includes | Battery Status Indicator, Shielded Electrical Components |
| Lift Control | Push Button |
| Lift Mechanism | Linear Actuator |
| Load Capacity | 220 lbs. |
| Lowered Height | 13" |
| Maximum Lifting Height | 51" |
| Minimum Lifting Height | 13" |
| Operation | Powered |
| Overall Height | 37 1/2" |
|---|---|
| Overall Length | 40" |
| Overall Width | 20" |
| Phase | 1 |
| Platform Gauge | 7 ga. |
| Platform Length | 31 1/2" |
| Platform Material | Steel |
| Platform Style | Fixed |
| Platform Type | Solid |
| Platform Width | 20" |
| Power Source | Electric |
| Raised Height | 51" |
| Up Speed Seconds | 26 sec. |
| Voltage | 12V DC |
| Wheel Configuration | 2 Swivel, 2 Rigid With Floor Lock |
| Wheel Diameter | 5" |
| Wheel Type | Tread On Core |
| Wheel/tread Material | Phenolic |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 76.2 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 90.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)