DANDY LIFT A-500 Scissor Lift Cart 1100 Lb. Steel Fixed

Item: AE2QPH
Model: A-500
Cross Ref: 4YZ96
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,294.39
10% off
$2,064.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Shipping Information

Height (cm) 53.09
Length (cm) 104.9
Width (cm) 68.33
HS Code 8428900290
Country Of Origin JP
Weight (kg) 87.3

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site