-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Scissor Lift Cart |
|---|---|
| Brake Type | Floor Lock |
| Caster Dia. | 5" |
| Elevation Per Stroke | 1" |
| Fluid Type | 8W32 |
| Frame Material | Steel |
| Handle Height | 37 3/4" |
| Handle Type | Raised |
| Includes | Comfort Grip Padding |
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Load Capacity | 770 lbs. |
| Lowered Height | 13.594" |
| Maximum Lifting Height | 49 3/4" |
| Minimum Lifting Height | 17 1/2" |
| Operation | Manual |
| Overall Height | 37 51/64" |
|---|---|
| Overall Length | 42" |
| Overall Width | 23 1/2" |
| Platform Gauge | 7 ga. |
| Platform Length | 35 3/4" |
| Platform Material | Steel |
| Platform Style | Fixed |
| Platform Type | Solid |
| Platform Width | 23 1/2" |
| Power Source | Hydraulic |
| Raised Height | 49.797" |
| Wheel Configuration | 2 Swivel, 2 Rigid With Floor Lock |
| Wheel Diameter | 5" |
| Wheel Type | Tread On Core |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 55.37 |
|---|---|
| Length (cm) | 104.65 |
| Width (cm) | 69.09 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 103.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)