-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cushioned Clamp |
|---|---|
| Hardware Material | Steel |
| Height | 5 23/25" |
| Insert Material | Thermoplastic Elastomer |
| Material | Steel, TPE |
| Temp. Range | -65° to +340° |
|---|---|
| Tube Size | 4 1/2" |
| Type | High Temp. |
| Width | 4.95" |
| Height (cm) | 15.04 |
|---|---|
| Length (cm) | 12.57 |
| Width (cm) | 4.11 |
| HS Code | 7326908530 |
|---|---|
| Weight (kg) | 0.5445 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)