-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cushioned Clamp |
|---|---|
| Application | Retrofit |
| Bolt Material | Steel |
| Clamp Material | Steel |
| Clamp Material Finish | Zinc-Plated |
| Clamp Style | Cushioned Strut Clamp |
| Clamp Type | Strut Clamp |
| Cushion Material | TPE |
| Features | Pressure Control, Self Alignment, Thumb Drive |
| For Copper Tube Size | 1 1/8" |
| For Environment | High Vibration |
| For Maximum Outside Diameter | 1 1/8" |
| For Strut Channel Width | 1 5/8" |
| For Tube Outside Diameter | 1 1/8" |
| For Use On | Tube |
| Hardware Material | Steel |
| Height | 2 2/25" |
| Includes | Cush-A-Nator Cushion, Steel Clamp |
| Includes Mounting Hardware | Yes |
| Insert Material | Thermoplastic Elastomer |
|---|---|
| Installed Height | 3 45/64" |
| Length | 1.62" |
| Load Capacity | 600 lbs. |
| Material | Steel, TPE |
| Maximum Operating Temperature | 340°F |
| Minimum Operating Temperature | -65°F |
| Mount Type | Strut Clips |
| Number Of Mounting Holes | 0 |
| Overall Height | 2 5/64" |
| Overall Length | 1 5/8" |
| Overall Width | 1 9/16" |
| Resistance Properties | Heat Resistant, Vibration Damping |
| Series | CUSH-A-NATOR Series |
| Temp. Range | -65° to +340° |
| Tube Size | 1 1/8" |
| Type | High Temp. |
| Width | 1.57" |
| standard | MSS SP-58, MSS SP-69, TYPE 58 |
| Height (cm) | 5.28 |
|---|---|
| Length (cm) | 3.99 |
| Width (cm) | 4.11 |
| HS Code | 7326908530 |
|---|---|
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)