CRYDOM H12D4840D Dual Solid State Relay Input VDC

Item: AF6NXF
Model: H12D4840D
Cross Ref: 1DTH5
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$236.19
10% off
$212.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CE CERTIFIED, CSA CERTIFIED, UL LISTED, VDE APPROVED

Shipping Information

Height (cm) 5.08
Length (cm) 4.32
Width (cm) 6.6
HS Code 8536490080
Weight (kg) 0.1125

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site