-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Solid State Relay |
|---|---|
| Body Depth | 0.85" , 2.3" |
| Body Height | 0.85" , 2 1/4" |
| Body Width | 1 3/4" , 1 4/5" |
| Case Color | Black |
| Electrical Connection | Screw Clamp |
| Electrical Connection Type | Screw |
| Finger Safe | No |
| Heat Sink | Not Included |
| Housing Material | Aluminum |
| Includes | Snubber |
| Input Amps | 12 mA |
| Input Power Consumption (burden) | 0.2 W |
| Input Voltage | 4-15V DC |
| Insulation Resistance | 1000 M ohms |
| Max. Input Voltage | 15V |
| Max. Output Amps | 25A |
| Max. Output Amps W/heat Sink | 25A |
| Max. Output Current Without Heat Sink | Not Recommended |
| Max. Output Voltage | 530V |
| Max. Output W/heat Sink | 25A |
|---|---|
| Max. Output W/heat Sink (a) | 25A |
| Maximum Capacitance | 8 pF |
| Maximum Output Current With Heat Sink | 25A |
| Min. Input Voltage | 4V |
| Min. Output Voltage | 48 |
| Mounting - Relay | Surface |
| Mounting Style | Surface |
| Output Switching Mode | Zero Crossing |
| Output Voltage | 48-530V AC |
| Overall Depth | 23/25" |
| Overall Height | 1.31" |
| Phase | 2 |
| Relay Mounting Style | Surface |
| Relay Turns On At | Zero Crossing |
| Response Time | 0.5 ms |
| Series | Dual Series |
| Switch Configuration | Form A |
| Turns On At | Zero Cross |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 6.35 |
| HS Code | 8536490080 |
|---|---|
| Weight (kg) | 0.1125 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)