-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Solid State Relay |
|---|---|
| Amps | 50A |
| Body Depth | 0.8" |
| Body Height | 1.39" |
| Body Width | 2.3" |
| Case Color | Black |
| Current Type | AC |
| Electrical Connection Type | Screw |
| Finger Safe | Yes |
| Frequency | 50/60 Hz |
| Heat Sink | Not Included |
| Includes | Cover |
| Input Current | 10 mA |
| Input Voltage | 4-32V DC |
| Insulation Resistance | 1000 M ohms |
| Ip Rating | IP20 |
| Max. Input Voltage | 32V |
| Max. Output Amps | 50A |
| Max. Output Voltage | 280V |
| Maximum Capacitance | 10 pF |
| Maximum Operating Temperature | 176°F |
| Maximum Output Current With Heat Sink | 50A |
|---|---|
| Maximum Output Current Without Heat Sink | Not Recommended |
| Min. Input Voltage | 4V |
| Min. Output Voltage | 24V |
| Minimum Operating Temperature | -40°F |
| Mounting Style | Surface |
| Output Switching Mode | Zero Crossing |
| Output Voltage | 24-280V AC |
| Phase | 3 |
| Power Factor | 0.5 |
| Relay Mounting Style | Surface |
| Response Time | 0.5 ms |
| Series | Evolution Dual Series |
| Status Indicator | LED Indicator |
| Switch Component Type | SCR |
| Switch Configuration | Form A |
| Switch Type | Silicon Controlled Rectifier |
| Turns On At | Zero Crossing |
| Voltage/current Type | AC Output |
| Standards | UL 508 |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 11.43 |
| HS Code | 8536490080 |
|---|---|
| Weight (kg) | 0.225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)