-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Crank Hose Reel |
|---|---|
| Application | Air, Water, Oil, Washdown, Pressure Washing, Agricultural Spraying, Chemical Fluid Transfer |
| Base Motion Type | Stationary |
| Base Size | 14" x 6" |
| Bearing Construction | EPDM |
| Bearings | EPDM Bearings |
| Color | Blue |
| Construction | Steel |
| Drive Type | Hand Crank |
| Duty Rating | Medium Duty |
| Enclosed | No |
| Fasteners Included | No |
| Features | U Shaped Frame Design, Adjustable Tension Brake, Cnc Spun Discs, Heavy Duty Steel Construction, Lightweight |
| Finish | Powder Coated |
| For Dual Hose | No |
| Handle Length | 3 1/2" |
| Height | 18" |
| Hose Capacity | 225 ft. |
| Hose Included | No |
| Hose Inside Dia. | 1/2" |
| Hose Length | 225 ft. |
| Hose Outside Dia. | 7/8" |
| Hose Reel Primary Application | Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water |
| Hose Reel Type | Wall Mount Hose Reel |
| Housing Material | Steel |
| Includes Gooseneck | No |
| Includes Hose | No |
| Includes Leader Hose | No |
| Inside Dia. | 1/2" |
| Length | 17" |
| Material | Steel |
| Max. Operating Pressure | 4000 psi |
| Max. Temp. Range | 225°F |
| Maximum Operating Pressure | 4000 psi |
| Maximum Operating Temperature | 225°F |
|---|---|
| Minimum Operating Temperature | -40°F |
| Mount Base Height | 6" |
| Mount Base Width | 14" |
| Mount Hole Diameter | 7/16" |
| Mounting | Bench, Floor, Truck, Wall |
| Mounting Hole Center To Center Height | 3" |
| Mounting Hole Center To Center Width | 10" |
| Mounting Size | 10" x 3" |
| Not Included | Hose |
| Number Of Mount Holes | 4 |
| Number Of Mounting Holes | 4 |
| Outside Dia. | 7/8" |
| Overall Height | 18" |
| Overall Length | 17" |
| Overall Width | 22 3/4" |
| Reel Color | Blue |
| Reel Diameter | 5 1/2" |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Reel Width | 12 1/2" |
| Seal Material | Nitrile |
| Seal Type | Nitrile |
| Swivel Inlet Gender | Female |
| Swivel Inlet Size | 1/2" |
| Swivel Inlet Thread Size | 1/2" |
| Swivel Inlet Type | NPT |
| Swivel Material | Brass |
| Swivel Outlet Gender | Female |
| Swivel Outlet Size | 1/2" |
| Swivel Outlet Thread Size | 1/2" |
| Swivel Outlet Type | NPT |
| Width | 22 3/4" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 57.78 |
| HS Code | 0674255800465 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)