-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Crank Hose Reel |
|---|---|
| Base Motion Type | Stationary |
| Base Size | 14" x 6" |
| Drive Type | Hand Crank |
| Enclosed | No |
| Fasteners Included | No |
| For Dual Hose | No |
| Hose Included | No |
| Hose Length | 400 ft. |
| Hose Reel Primary Application | Air, Chemical Fluid Transfer, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water |
| Includes Gooseneck | No |
| Includes Leader Hose | No |
| Inside Dia. | 3/8" |
| Max. Operating Pressure | 4000 psi |
|---|---|
| Mounting Size | 10" x 3" |
| Number Of Mounting Holes | 4 |
| Overall Height | 18" |
| Overall Length | 17" |
| Overall Width | 22 3/4" |
| Reel Color | Blue |
| Reel Finish | Powder Coated |
| Reel Material | Steel |
| Seal Material | Nitrile |
| Swivel Inlet Gender | Female |
| Swivel Material | Brass |
| Swivel Outlet Gender | Female |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 57.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)