-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Crank Hose Reel |
|---|---|
| Base Size | 9.5" x 6" |
| Cord Color | Black |
| Cord Ending Nema Configuration | No Configuration |
| Cord Included | No |
| Drive Type | Hand Crank |
| Enclosed | No |
| Enclosed Reel | No |
| Enclosure Rating | Not Rated |
| Feeder Cord Ending Configuration | Junction Box |
| Feeder Cord Ending Nema Configuration | No Configuration |
| Grade - Ext. Cords And Outlet Strips | Heavy Industrial |
| Holds | 80 Ft. Of 8/3, 135 Ft. Of 10/3, 300 Ft. Of 12/3 |
| Hose | No |
| Hose Inside Dia. | No |
| Hose Length | 80 ft., 135 ft., 300 ft. |
| Includes Cord | No |
| Includes Hose | No |
|---|---|
| Indoor/outdoor | Indoor |
| Location | Indoor |
| Mounting Location | Indoor |
| Mounting Size | 5.5" x 3" |
| Overall Depth | 12" |
| Overall Height | 13 1/8" |
| Overall Length | 12" |
| Overall Width | 15 3/4" |
| Reel Capacity | 135 ft. Of 10/3, 300 ft. Of 12/3, 80 ft. Of 8/3 |
| Reel Color | Blue |
| Reel Material | Steel |
| Reel Mounting | Bench, Ceiling, Floor, Wall |
| Retractable Cord Ending Configuration | No Cord |
| Retractable Cord Length | No Cord |
| Trade Designation | No Cord |
| Winding Method | Hand Operated |
| Height (cm) | 33.35 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 40.01 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)