-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Crank Hose Reel |
|---|---|
| Base Size | 6" x 6" |
| Cord Color | Black |
| Cord Ending Nema Configuration | No Configuration |
| Cord Included | No |
| Cord Length | Not Included |
| Depth | 12" |
| Enclosed Reel | No |
| Feeder Cord Ending Nema Configuration | No Configuration |
| Grade | Heavy Duty |
| Grade - Ext. Cords And Outlet Strips | Heavy Industrial |
| Height | 13 1/8" |
| Hose | No |
| Indoor/outdoor | Indoor |
| Location | Indoor |
| Mounting Size | 4" x 3" |
|---|---|
| Nec Cord Designation | SJO, SO, SJTO |
| Nema Plug Configuration | None |
| Nema Receptacle Configuration | None |
| Number Of Outlets | 0 |
| Overall Depth | 12" |
| Overall Height | 13 1/8" |
| Overall Length | 12" |
| Overall Width | 12 1/2" |
| Reel Capacity | 150 ft. of 12/3 Cord, 300 ft. of 16/3 Cord, 40 ft. of 8/3 Cord, 75 ft. 10/3 Cord |
| Reel Color | Blue |
| Reel Material | Steel |
| Reel Mounting | Bench, Ceiling, Floor, Wall |
| Width | 12 1/2" |
| Winding Method | Hand Operated |
| Height (cm) | 33.35 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 31.12 |
| HS Code | 0674255843578 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)