-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Epoxy Applicator |
|---|---|
| Battery Capacity | (1) 2 Ah |
| Brushless Motor | No |
| Characteristics | Interchangeable Cartridge Clips/Plungers, Lithium Battery, Nine Speed Dial, Soft Grip Handle, Twin Rack Drive |
| Charger Included | Yes |
| For Container Size | 400 mL |
| For Container Type | Cartridge |
| Includes | Carrying Case |
| Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
| Mix Ratios | 1:1, 10:1, 2:1, 4:1 |
|---|---|
| Nozzle Type | Mixing |
| Number Of Batteries Included | 1 |
| Overall Length | 11 1/8" |
| Series | ELECTRAFLOW DUAL ULTRA 400R Series |
| Tool Weight | 8.3 lbs. |
| Type | Cordless |
| Voltage | 18V DC |
| Country Of Origin | UK |
|---|
| Weight (kg) | 8.19 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)