-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Epoxy Applicator |
|---|---|
| Barrel Material | Steel |
| For Container Size | 32 oz. |
| For Use With | 32 Oz Bulk Applicator |
| Frame Style | Full Barrel |
| Grip Style | Comfort |
| Includes | Grout Nozzle, Tube And Turbine Mixer, Tuck Point Nozzle |
|---|---|
| Material | Metal |
| Plunger Type | Smooth Rod |
| Thrust Ratio | 12:1 |
| Type | Manual |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 24.38 |
| HS Code | 8205599000 |
|---|---|
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)