-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Epoxy Applicator |
|---|---|
| Air Inlet | 1/4" BSP |
| For Container Size | 200 mL |
| For Container Type | Cartridge |
| Frame Style | Open |
| Grip | Pistol |
|---|---|
| Includes | Plunger Kits For All Mix Ratios |
| Mix Ratios | 1:1, 2:1, 4:1, 10:1 |
| Power Source | Air Powered |
| Type | Dual Cartridge |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 13.72 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | UK |
| Weight (kg) | 2.8575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)