-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Ladder |
|---|---|
| Actuation Type | Weight |
| Assembled/unassembled | Assembled |
| Base Depth | 39" |
| Base Length | 39" |
| Base Width | 25" |
| Caster Diameter | 2" |
| Casters Included | (4) Swivel |
| Climbing Angle | 56° |
| Color | Red |
| Finish | Powder Coated |
| Folding | Not Foldable |
| Handrail Configuration | No Handrails |
| Handrail Height | 30" |
| Handrails Included | No |
| Includes Handrails | Handrails Not Included |
| Ladder Tread | Antislip Vinyl |
| Ladder Type | Rolling Ladder |
| Load Capacity | 450 lbs. |
| Locking Mechanism | Weight-Actuated Auto-Lock |
|---|---|
| Material | Steel |
| Max Reach Height | 8.5 ft. |
| Number Of Steps | 4 |
| Overall Depth | 39" |
| Overall Height | 3.3 ft. |
| Overall Width | 25" |
| Platform Depth | 14" |
| Platform Height | 3 ft. |
| Platform Width | 16" |
| Rear Exit | No |
| Seamless/welded | Welded |
| Series | MASTERSTEP Series |
| Step Depth | 8" |
| Step Tread | Antislip Vinyl |
| Step Width | 16" |
| Tread Pattern | Rubber |
| Tread Type | Ribbed |
| Standards | ANSI, CAL/OSHA COMPLIANT, OSHA COMPLIANT |
Cotterman ST-420 A2 C6 P5 (ST-420 A2 C1 P5) office ladder is suitable for reaching work areas at a height comfortably in retail, warehousing and manufacturing applications. It has 4 steps for reaching a platform height of 36 inches with an overall height of 40 inches. This MasterStep Series office ladder does not have handrails for direct access to the work area without any hindrance.
| Height (cm) | 99.06 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 106.68 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.4 |

Cotterman ST-223 A2 C6 P5 office ladder has a 450-lb load rating.
Cotterman ST-420 A2 C6 P5 (ST-420 A2 C1 P5) office ladder has a 14 x 16 inch (depth x width) platform and 8 x 16 inch (depth x width) steps.
Cotterman ST-420 A2 C6 P5 (ST-420 A2 C1 P5) office ladder comes assembled for directly rolling to the operation area after inspection upon the product delivery.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)