-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Ladder |
|---|---|
| Actuation Type | Weight |
| Assembled/unassembled | Unassembled |
| Assembly | Partially Assembled |
| Base Depth | 48" |
| Base Length | 48" |
| Base Width | 27" |
| Caster Diameter | 2" |
| Casters Included | (4) Swivel |
| Climbing Angle | 56° |
| Color | Gray |
| Finish | Powder Coated |
| Folding | Not Foldable |
| Handrail Configuration | No Handrails |
| Handrail Height | 2.5 ft. |
| Handrails Included | Yes |
| Includes | Double Handrails |
| Includes Handrails | Handrails Included |
| Ladder Tread | Antislip Vinyl |
| Ladder Type | Rolling Ladder |
| Load Capacity | 450 lbs. |
|---|---|
| Locking Mechanism | Weight-Actuated Auto-Lock |
| Material | Steel |
| Max Reach Height | 10 ft. |
| Number Of Steps | 6 |
| Overall Depth | 48" |
| Overall Height | 7 ft. |
| Overall Width | 27" |
| Platform Depth | 8" |
| Platform Height | 4.5 ft. |
| Platform Width | 16" |
| Rear Exit | No |
| Series | MASTERSTEP Series |
| Step Depth | 8" |
| Step Tread | Antislip Vinyl |
| Step Width | 16" |
| Tread Pattern | Rubber |
| Tread Type | Ribbed |
| Standards | ANSI, OSHA COMPLIANT |
| Height (cm) | 152.4 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 71.12 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 43.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)