-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Ladder |
|---|---|
| Actuation Type | Weight |
| Assembled/unassembled | Welded |
| Assembly | Unassembled |
| Base Depth | 20" |
| Base Spread | 20" |
| Base Width | 22" |
| Caster Diameter | 2" |
| Casters Included | (4) Swivel |
| Climbing Angle | 59° |
| Color | Gray |
| Feet Material | Rubber |
| Feet Type | Slip Resistant |
| Folding | Not Foldable |
| Handrails Included | No |
| Includes | Replacement Foot Pads |
| Includes Handrails | Handrails Not Included |
| Ladder Tread | Rubber Mat |
| Load Capacity | 450 lbs. |
| Locking Mechanism | Weight-Actuated |
| Material | Steel |
| Max Reach Height | 6.9 ft. |
| Max Standing Height | 18" |
|---|---|
| Nesting | Not Nestable |
| Number Of Steps | 2 |
| Overall Depth | 20" |
| Overall Height | 18" |
| Platform Depth | 8" |
| Platform Height | 18" |
| Platform Width | 16" |
| Product Type | Rolling Step Stool |
| Seamless/welded | Welded |
| Series | MASTERSTEP Series |
| Stacking | Not Stackable |
| Step Depth | 7" |
| Step Stool Product Group | Rolling Step |
| Step Tread | Rubber Mat |
| Step Width | 16" |
| Top Step Depth | 8" |
| Top Step Height | 18" |
| Tread Pattern | Rubber |
| Tread Type | Antislip |
| Standards | ANSI, OSHA COMPLIANT |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 66.68 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)