-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Throttle Control |
|---|---|
| (m)npt Size (in.) | 0.125" |
| Cable Length | 48" |
| Cable Material | Filled Nylon |
| Cylinder Material | Brass |
| Min. Operating Pressure | 100 psi |
|---|---|
| O-ring Material | Viton |
| Spring Material | Stainless Steel |
| Type | Gas Engine Driven |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 22.86 |
| HS Code | 9032906080 |
|---|---|
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)