-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Throttle Control |
|---|---|
| (m)npt Size (in.) | 0.125" |
| Cable Length | 36" |
| Cable Material | Stainless Steel |
| Cylinder Material | Brass |
| Fits | Engines 8 hp And Greater |
| For Use With | Engines |
| Inlet Connection Type | NPT |
| Inlet Gender | Male |
| Inlet Size | 1/8" |
|---|---|
| Maximum Operating Pressure | 500 psi |
| Maximum Operating Temperature | 400°F |
| Min. Operating Pressure | 100 psi |
| Minimum Operating Temperature | -15°F |
| O-ring Material | Viton |
| Spring Material | Stainless Steel |
| Stroke Length | 1" |
| Type | Cable Style Throttle Control |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 22.86 |
| HS Code | 9032906080 |
|---|---|
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)