-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Airline Throttle Control |
|---|---|
| (m)npt Size (in.) | 0.25" |
| Cable Material | Stainless Steel |
| Cylinder Material | Brass |
| Fits | Honda Engines 11 To 13 hp |
| For Use With | Engines |
| Inlet Connection Type | Compression Tube |
| Inlet Gender | Male |
| Inlet Size | 1/4" |
| Maximum Operating Pressure | 500 psi |
|---|---|
| Maximum Operating Temperature | 400°F |
| Min. Operating Pressure | 40 psi |
| Minimum Operating Temperature | -15°F |
| O-ring Material | Viton |
| Spring Material | Stainless Steel |
| Stroke Length | 5/8" |
| Type | Airline Style Throttle Control |
Conrader TCSP-H-1113-B throttle control is used with all types of unloader controls and pilot valves to throttle the engine back to idle whenever the compressor unloads. It is ideal for the automobile and aerospace industries.
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 3.81 |
| HS Code | 8412310080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
40 to 500 psi.
This gas engine-driven throttle control fits in 11 to 13-hp Honda engines for optimum performance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)