-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unloader Pilot Valve |
|---|---|
| Adjustable Pressure | Yes |
| Application | Air Compressors |
| Ball Material | Stainless Steel |
| Body Material | Brass |
| Connection Type | NPT |
| Exhaust Gender | Female |
| Exhaust Size | 1/2" |
| Inlet Gender | Female |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Knob Material | Brass |
| Max. Flow Rate | 60 CFM |
| Max. Temp. | 500°F |
| Maximum Air Flow | 60 CFM |
| Maximum Operating Pressure | 250 psi |
| Minimum Operating Pressure | 175 psi |
|---|---|
| Minimum Preset Pressure | 160 psi |
| O-ring | Viton |
| O-ring Material | Viton |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Overall Depth | 1.93" |
| Overall Height | 4.62" |
| Overall Length | 3.87" |
| Poppet Material | 15% Glass |
| Pressure | 160 psi to 175 psi |
| Seat Material | Brass |
| Seats | Brass |
| Series | BLG-Series |
| Spring Material | Stainless Steel |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.91 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)