-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unloader Pilot Valve |
|---|---|
| Adjustable Pressure | Yes |
| Application | Air Compressors |
| Ball Material | Stainless Steel |
| Body Material | Brass |
| Inlet Size | 1/2" |
| Knob Material | Brass |
| Max. Flow Rate | 60 CFM |
| Max. Temp. | 500°F |
| O-ring | Viton |
| O-ring Material | Viton |
|---|---|
| Outlet Size | 1/4" |
| Overall Depth | 1.938" |
| Overall Height | 4 5/8" |
| Overall Length | 3 7/8" |
| Pressure | 115 psi to 130 psi |
| Seat Material | Brass |
| Seats | Brass |
| Spring Material | Stainless Steel |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.14 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)