-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Unloader Pilot Valve |
|---|---|
| Adjustable Pressure | Yes |
| Application | Air Compressors |
| Ball Material | Stainless Steel |
| Body Material | Brass |
| Connection Type | NPT |
| Exhaust Gender | Female |
| Exhaust Size | 1/2" |
| Inlet Gender | Female |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Knob Material | Brass |
| Max. Flow Rate | 60 CFM |
| Max. Temp. | 500°F |
| Maximum Air Flow | 60 CFM |
| Maximum Operating Pressure | 250 psi |
|---|---|
| Minimum Operating Pressure | 150 psi |
| Minimum Preset Pressure | 135 psi |
| O-ring | Viton |
| O-ring Material | Viton |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Overall Depth | 1.93" |
| Overall Height | 4.62" |
| Overall Length | 3.87" |
| Poppet Material | 15% Glass |
| Seat Material | Brass |
| Seats | Brass |
| Series | BLG-Series |
| Spring Material | Stainless Steel |
Conrader BLG 135-150 piloted unloader valve combines both a pilot valve & an unloader valve to continuously operate equipment at constant speeds. It is suitable for use in gas engine air compressors or electric motor-driven air compressors in applications without intake unloaders. This valve has an unloader pilot valve body with a discharge unloader for sensing system pressure and venting air to the atmosphere.
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 9.91 |
| HS Code | 8481309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
This valve operates at temperatures ranging from -15 to 400 degrees F.
This Conrader BLG 135-150 piloted unloader valve has a maximum flow rating of 60 SCFM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)