-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | D-Ring Extension |
|---|---|
| Accessory Type | General Purpose D-Ring Extender |
| Color | Blue |
| For Use With | Full Body Harnesses, Shock Absorbing Lanyards |
| Hardware Material | Steel |
| Line Material | Poloyester |
| Size | 18" |
|---|---|
| Tensile Strength | 5000 lbs. |
| Visual Load Indicator | No |
| Webbing Coating | Uncoated |
| Webbing Material | Polyester |
| Weight Capacity | 310 lbs. |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 7.62 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)