-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | D-Ring Extension |
|---|---|
| Color | Gold, Silver |
| Hardware Material | Alloy Steel |
| Length | 4 1/2" |
|---|---|
| Tensile Strength | 5000 lbs. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 0.64 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)