-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fall Protection Kit |
|---|---|
| Anchor Base Attachment Style | Not Applicable |
| Anchorage Type | No Anchor |
| Back D-ring | Yes |
| Chest Strap Buckles | Mating |
| Color | Blue |
| Connecting Device | 6 Ft. Shock Absorbing Lanyard |
| Front D-ring | No |
| Hardware Material | Alloy Steel |
| Harness | General Industry With Mating Buckle Legs |
| Harness Application | General Industry |
| Harness Sizing | Universal |
| Harness Type | General Fall Arrest |
|---|---|
| Includes | Five Point Full Body Harness, 6 Ft. Detachable Shock Absorbing Lanyard With Internal Style Energy Absorber, Soft Sided Storage Bag, Protective Label Cover |
| Kit Application | General Industry |
| Kit Components | 6 ft. Shock Absorbing Lanyard, Harness |
| Leg Strap Buckles | Mating |
| Shoulder Strap Buckles | Mating |
| Side D-rings | No |
| Size | Universal |
| Subpelvic Strap | Yes |
| Tensile Strength | 4000 lbs. |
| Webbing Materials | Polyester |
| Weight Capacity | 310 lbs. |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 25.4 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)