-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trauma Relief Suspension |
|---|---|
| Accessory Type | Suspension Trauma Relief Strap |
| Belly Pad Size | Universal |
| Color | Black |
| For Use With | General Purpose Harnesses |
| Hardware Material | Steel |
| Includes Padding | No |
| Products By Industry | Electrical |
| Rfid Equipped | No |
| Seat Style | Not Applicable |
|---|---|
| Size | Universal |
| Stretchable | No |
| Torso Connection Type | Not Applicable |
| Webbing Coating | Uncoated |
| Webbing Material | Nylon |
| Webbing Materials | Nylon |
| Weight Capacity | 310 lbs. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
| HS Code | 8479899898 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.189 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)