-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Body Harness |
|---|---|
| Adjustable | Yes |
| Back D-ring | Yes |
| Brand & Series | Condor |
| Buckles (chest/leg) | Mating, Tongue |
| Chest Strap Buckles | Mating |
| Color | Black, Blue |
| D-ring Locations | Back |
| Features | Friction Buckle Torso Adjustment |
| Front D-ring | No |
| Harness Application | General Fall Arrest |
| Harness Color | Black/Blue |
| Harness D-ring Material | Steel |
| Harness Sizing | XL |
| Harness Style | Vest |
| Includes Padding | No |
| Leg Strap Buckles | TB |
|---|---|
| Osha Standards Met | Osha 1910.66, Osha 1926.502 |
| Other Standards | Not Applicable |
| Padding Location | No Padding |
| Rfid Equipped | No |
| Safety Features | Not Applicable |
| Shoulder Strap Buckles | Friction |
| Side D-rings | No |
| Size | XL |
| Specialty Working Conditions | Not Applicable |
| Subpelvic Strap | Yes |
| Tensile Strength | 5000 lbs. |
| Torso Adjustment | Friction |
| Webbing Coating | Uncoated |
| Weight Capacity | 425 lbs. |
| With Belt | No |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 27.94 |
| HS Code | 8479899898 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.6425 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)