-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Full Body Harness |
|---|---|
| Adjustable | Yes |
| Back D-ring | Yes |
| Brand & Series | Condor |
| Buckles (chest/leg) | Mating, Tongue |
| Chest Strap Buckles | Mating |
| Color | Blue |
| D-ring Locations | Back |
| Features | Single Lanyard Parking Keeper |
| Front D-ring | No |
| Hardware Material | Alloy Steel |
| Harness Application | General Fall Arrest |
| Harness Color | Black/Blue |
| Harness D-ring Material | Steel |
| Harness Sizing | Universal (S/M/L) |
| Harness Style | Vest |
| Includes | Protective Label Cover |
| Includes Padding | No |
| Leg Strap Buckles | Tongue |
|---|---|
| Osha Standards Met | Osha 1910.66, Osha 1926.502 |
| Other Standards | Not Applicable |
| Padding Location | No Padding |
| Rfid Equipped | No |
| Safety Features | Not Applicable |
| Shoulder Strap Buckles | Mating |
| Side D-rings | No |
| Specialty Working Conditions | Not Applicable |
| Stretchable | No |
| Subpelvic Strap | Yes |
| Tensile Strength | 3375 lbs. |
| Torso Adjustment | Friction |
| Webbing Coating | Uncoated |
| Webbing Material | Polyester |
| Weight Capacity | 425 lbs. |
| With Belt | No |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 26.92 |
| HS Code | 8479899899 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.5075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)