-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jersey Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Application | General Work |
| Coating Coverage | Palm |
| Coating Finish | Dotted |
| Color | High Visibility Orange |
| Cuff Style | Knit |
| Cut | Clute |
| Finger Style | Full Finger |
| Glove Coating Cover | Palm |
|---|---|
| Glove Style | Jersey |
| Length | 9 1/4" |
| Liner Material | Unlined |
| Lining | Unlined |
| Material | Cotton, Polyester |
| Silicone-free | No |
| Size | S |
| Thumb Style | Straight |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 10.16 |
| HS Code | 6116926420 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)