-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jersey Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Coating Coverage | Palm |
| Coating Finish | Dotted |
| Coating Material | PVC |
| Color | Brown |
| Cuff Style | Knit Wrist |
| Cut | Clute |
| Finger Style | Full Finger |
| Glove Coating Cover | Palm |
| Glove Style | Jersey |
|---|---|
| Length | 10" |
| Liner Material | Jersey |
| Lining | Jersey |
| Material | Cotton, Polyester |
| Silicone-free | No |
| Size | L |
| Style | Jersey |
| Thumb Style | Straight |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 10.16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.1238 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)