-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jersey Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Application | General Work |
| Coating | Uncoated |
| Coating Coverage | Uncoated |
| Coating Type | Uncoated |
| Color | Brown |
| Cuff Style | Knit |
| Cut | Clute |
| Double-dipped | No |
| Fabric Weight | 8 oz. |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full Finger |
| Glove Coating Material | Uncoated |
| Glove Construction | Cut And Sewn |
| Glove Style | Task and Chore |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| Hem Style | Finished |
| Includes Reinforced Thumb Crotch | No |
|---|---|
| Knit Material | Cotton, Polyester |
| Knit Material Color | Brown |
| Latex-free | No |
| Liner Material | Unlined |
| Lining | Unlined |
| Lint-free | No |
| Material | Cotton, Polyester |
| Min. Temp. | Not Rated |
| Pairs Per Package | 12 |
| Palm Coating Material | Uncoated |
| Series | Condor Series |
| Silicone-free | No |
| Size | 9 |
| Size- Alpha | L |
| Sold As | Pair |
| Task And Chore Glove Style | Jersey |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 10.16 |
| HS Code | 6116926420 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)